Idex Inlet Solvent Filter with Stem, Bottom-of-the-Bottle, SS, 10 µm, 1/16" ID Tubing; 1/EA

Representative image only.

Idex Inlet Solvent Filter with Stem, Bottom-of-the-Bottle, SS, 10 µm, 1/16" ID Tubing; 1/EA

Idex | Mfr: A-309| Item: 4271119

Protect pump and other system component from damage

$54.66CAD / Each

$54.66CAD / Each
Product Description

Key Features

  • Stainless steel (SS) stem accepts soft tubing
  • Excellent for analytical HPLC
  • Specially designed to help draw solvents within 1/8" of the bottom of your solvent bottle
  • Suggested maximum flow rate of 40 mL/min
  • 10 µm filter
  • Use with 1/16" ID soft tubing
  • 1 year warranty

More About this Item

Filters prevent particulates originating from the sparging system from entering the reservoir, protecting your pump and other system components from damage.

1 Year Warranty
Specifications
  • Membrane MaterialStainless steel
  • Pore Size (µm)10
  • Connections1/16" OD stem
  • TypeBottom-of-the-Bottle filter with stem bottom of the
  • DescriptionInlet Solvent Filter with Stem, Bottom-of-the-Bottle, SS, 10 µm, 1/16" ID Tubing; 1/EA
  • Warranty1 year
Reviews
Q&A