Idex High-Pressure Union Body, for NanoTight Sleeves or 1/16" OD Tubing, PEEK, 0.005" ID, 10-32 Coned; 1/EA

Representative image only.

Idex High-Pressure Union Body, for NanoTight Sleeves or 1/16" OD Tubing, PEEK, 0.005" ID, 10-32 Coned; 1/EA

Idex | Mfr: P-779-01| Item: 0202465

Unique design greatly reduces tubing misalignment for greater connection

$72.64CAD / Each

$72.64CAD / Each
Product Description

Key Features

  • Connect NanoTight tubing sleeves or 1/16" OD tubing
  • NanoTight union body
  • 0.005" (125 µm) thru-hole diameter
  • 1 year warranty

More About this Item

The webbed thru-hole minimizes breaking of fused silica tubing resulting in fewer blockages and fewer back pressure issues.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(F) (port 1) (InchShort)10-32 Coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • Max Operating Pressure (PSI)5000
  • Orifice Dimensions (mm)0.125
  • DescriptionHigh-Pressure Union Body, for NanoTight Sleeves or 1/16" OD Tubing, PEEK, 0.005" ID, 10-32 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A