Idex High-Pressure MicroTight Union Body, True ZDV, PEEK, 1/32" OD Tubing, 6-32 Coned; 1/EA

Representative image only.

Idex High-Pressure MicroTight Union Body, True ZDV, PEEK, 1/32" OD Tubing, 6-32 Coned; 1/EA

Idex | Mfr: P-771-01| Item: 0202461

Securely connect two-pieces of capillary tubing with MicroTight connectors

$37.57CAD / Each

$37.57CAD / Each
Product Description

Key Features

  • Unions withstand up to 5000 psi (345 bar)
  • Union body with 6-32 coned configuration for 1/32 OD tubing
  • 1 year warranty

More About this Item

Use the unions and elbows to connect two pieces of capillary tubing that will withstand higher pressures. The true zero-dead-volume (ZDV) unions feature a gauge plug that allows two pieces of tubing to connect directly to each other to ensure proper alignment. Use the conductive MicroTight union to introduce voltage into your system.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(M) (port 2) (InchShort)6-32 Coned
  • Thread size UNF(F) (port 1) (InchShort)6-32 Coned
  • Compression Size / Tube Od (Port 1) (in)1/32
  • ColorNatural
  • Max Operating Pressure (PSI)5000
  • DescriptionIdex P-771-01 High-Pressure MicroTight Union Body, True ZDV, PEEK, 1/32" OD Tubing, 6-32 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A