Idex High-Pressure MicroTight Union Assembly, True ZDV for MicroTight Sleeves, PEEK, 6-32 Coned; 1/EA

Representative image only.

Idex High-Pressure MicroTight Union Assembly, True ZDV for MicroTight Sleeves, PEEK, 6-32 Coned; 1/EA

Idex | Mfr: P-720| Item: 0201433

Secure connect capillary tubing even under high pressure

$65.71CAD / Each

$65.71CAD / Each
Product Description

Includes

Two F-125, one P-553

Key Features

  • Holds tight connection even through vibration
  • Withstands up to 4000 psi (276 bar)
  • True ZDV union assembly with 6-32 coned configuration for MicroTight sleeves
  • Max pressure 4000 psi (276 bar)
  • 1 month warranty

More About this Item

These Idex® high-pressure MicroTight® unions for MicroTight sleeves provide a tight, secure connection in your chromatography fluid path.

1 Month Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(F) (port 1) (InchShort)6-32 Coned
  • Compression Size / Tube Od (Port 1) (in)1/500
  • ColorNatural
  • Max Operating Pressure (PSI)4000
  • DescriptionIdex P-720 High-Pressure MicroTight Union Assembly, True ZDV for MicroTight Sleeves, PEEK, 6-32 Coned; 1/EA
Reviews
Q&A