Idex High-Pressure MicroTight Union Assembly, MicroTight, PEEK, 0.006" ID, 360 µm OD Tubing, 5/16-24 Coned; 1/EA

Representative image only.

Idex High-Pressure MicroTight Union Assembly, MicroTight, PEEK, 0.006" ID, 360 µm OD Tubing, 5/16-24 Coned; 1/EA

Idex | Mfr: P-772| Item: 0201444

Securely connect two-pieces of capillary tubing with MicroTight connectors

$74.85CAD / Each

$74.85CAD / Each
Product Description

Includes

Two F-152, two P-416BLK

Key Features

  • Unions withstand up to 5000 psi (345 bar)
  • Frit volume 0.7 µL
  • 1 month warranty
  • 1 month warranty

More About this Item

Use the unions and elbows to connect two pieces of capillary tubing that will withstand higher pressures. The true zero-dead-volume (ZDV) unions feature a gauge plug that allows two pieces of tubing to connect directly to each other to ensure proper alignment. Use the conductive MicroTight union to introduce voltage into your system.

1 Month Warranty
Specifications
  • Fitting MaterialPEEK
  • Number Of Ports2
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)6-32 Coned
  • Compression Size / Tube Od (Port 1) (in)1/64
  • ColorNatural
  • Max Operating Pressure (PSI)5000
  • Orifice Dimensions (mm)0.15
  • DescriptionIdex P-772 High-Pressure MicroTight Union Assembly, MicroTight, PEEK, 0.006" ID, 360 µm OD Tubing, 5/16-24 Coned; 1/EA
Reviews
Q&A