Idex High-Pressure MicroTee Body, PEEK, 0.006" ID, 360 µm OD Tubing, 5/16-24 Coned; 1/EA

Representative image only.

Idex High-Pressure MicroTee Body, PEEK, 0.006" ID, 360 µm OD Tubing, 5/16-24 Coned; 1/EA

Idex | Mfr: P-888-01| Item: 0202475

Combine multiple fluid streams into one under high operating pressures

$149.99CAD / Each

$149.99CAD / Each
Product Description

Key Features

  • Securely join fluid pathway components Holds tight connection even through vibration
  • Manufactured from inert polymers
  • MicroTee body for 360 µm OD tubing
  • 0.006" thru-hole diameter
  • 1 year warranty

More About this Item

These multiport connectors are designed to maintain a secure joining of tubing or other fluid pathway components in mid- to high-pressure applications.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Number Of Ports3
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)5/16-24 coned
  • Compression Size / Tube Od (Port 1) (in)1/64
  • Compression Size / Tube Od (Port 1) (mm)0.36
  • ColorNatural
  • Orifice Dimensions (mm)0.15
  • DescriptionHigh-Pressure MicroTee Body, PEEK, 0.006" ID, 360 µm OD Tubing, 5/16-24 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A