Idex High-Pressure MicroTee Assembly, for MicroTight Sleeves, Mounting Hole, 0.006" ID, 5/16-24 Coned; 1/EA

Representative image only.

Idex High-Pressure MicroTee Assembly, for MicroTight Sleeves, Mounting Hole, 0.006" ID, 5/16-24 Coned; 1/EA

Idex | Mfr: P-875| Item: 0202467

Combine multiple fluid streams into one under high operating pressures

$287.61CAD / Each

$287.61CAD / Each
Product Description

Includes

Three MicroTight® ferrules F-172 and three female nuts P-416.

Key Features

  • Securely join fluid pathway components Holds tight connection even through vibration
  • Manufactured from inert polymers
  • MicroTee assembly with mounting hole for MicroTight® sleeves
  • Max pressure 4000 psi (276 bar)
  • 0.006" thru-hole diameter
  • Swept volume of 29 nL
  • 1 year warranty

More About this Item

These multiport connectors are designed to maintain a secure joining of tubing or other fluid pathway components in mid- to high-pressure applications.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports3
  • Thread size UNF(M) (port 1) (InchShort)5/16-24 coned
  • Compression Size / Tube Od (Port 1) (in)1/300
  • Compression Size / Tube Od (Port 1) (mm)0.07
  • ColorNatural
  • Max Operating Pressure (PSI)4000
  • Orifice Dimensions (mm)0.15
  • DescriptionHigh-Pressure MicroTee Assembly, for MicroTight Sleeves, Mounting Hole, 0.006" ID, 5/16-24 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A