Idex High-Pressure MicroStatic Mixing Tee Assembly, No Frit, PEEK, 0.010" ID, 1/16" OD Tubing, 5/16-24 Coned; 1/EA

Representative image only.

Idex High-Pressure MicroStatic Mixing Tee Assembly, No Frit, PEEK, 0.010" ID, 1/16" OD Tubing, 5/16-24 Coned; 1/EA

Idex | Mfr: M-540A| Item: 0202424

Combine multiple fluid streams into one under high operating pressures

$267.27CAD / Each

$267.27CAD / Each
Product Description

Includes

Three MicroTight® ferrules F-132 and three female nuts P-416.

Key Features

  • Securely join fluid pathway components Holds tight connection even through vibration
  • Manufactured from inert polymers
  • MicroStatic mixing tee assembly
  • Use with 1/16" OD tubing
  • Max pressure 5000 psi (345 bar)
  • Swept volume of 0.95 µL
  • 1 year warranty

More About this Item

These multiport connectors are designed to maintain a secure joining of tubing or other fluid pathway components in mid- to high-pressure applications.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports3
  • Thread size UNF(M) (port 1) (InchShort)5/16-24 coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • Max Operating Pressure (PSI)5000
  • Orifice Dimensions (mm)0.25
  • DescriptionMicroStatic Mixing Tee Assembly, No Frit, PEEK, 0.010" ID, 1/16" OD Tubing, 5/16-24 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A