Idex Frit-In-A-Ferrule, Super Flangeless, Natural, PEEK Frit, for 1/8" OD Tubing

Representative image only.

Idex Frit-In-A-Ferrule, Super Flangeless, Natural, PEEK Frit, for 1/8" OD Tubing

Idex | Mfr: P-374| Item: 4271178

Combine sealing and filtering in one fitting assembly

$21.36CAD / Each

$21.36CAD / Each
Product Description

Key Features

  • Save money and time by eliminating separate filter fittings
  • Use a flat bottom 1/4-28, M6, or 5/16-24 connection
  • 2 µm, 0.094" ID PEEK frit
  • 1 year warranty

More About this Item

The frit-in-a-ferrule design uses a flat-bottom ferrule with a frit inside the body to filter and seal simultaneously. This reduces the number of connections in a system by eliminating the need for separate in-line filter assemblies.


Super Flangeless: The ferrule body is made from PEEK, and the lock ring is stainless steel, with frits available in PEEK and stainless steel, and connects to 1/16" OD tubing.

1 Year Warranty
Specifications
  • Membrane MaterialPEEK
  • Housing MaterialPEEK
  • Pore Size (µm)2
  • Filter Diameter (mm)0.062
  • Max Pressure (PSI)2500
  • DescriptionFrit-In-A-Ferrule, Super Flangeless, Natural, PEEK, SS lock ring; 2 µm
  • Warranty1 year
Reviews
Q&A