Idex Frit-In-A-Ferrule, Super Flangeless, Black, SS/PCTFE, 0.5 µm; 1/EA

Representative image only.

Idex Frit-In-A-Ferrule, Super Flangeless, Black, SS/PCTFE, 0.5 µm; 1/EA

Idex | Mfr: P-373| Item: 4271177

Combine sealing and filtering in one fitting assembly

$15.77CAD / Each

$15.77CAD / Each
Product Description

Key Features

  • Save money and time by eliminating separate filter fittings
  • Use a flat bottom 1/4-28, M6, or 5/16-24 connection
  • 0.5 µm, 0.094" ID stainless steel frit
  • 1 year warranty

More About this Item

The frit-in-a-ferrule design uses a flat-bottom ferrule with a frit inside the body to filter and seal simultaneously. This reduces the number of connections in a system by eliminating the need for separate in-line filter assemblies.


Flangeless: The ferrule body is made from PCTFE, incorporates a stainless steel frit, and connects to 1/16" OD tubing.

1 Year Warranty
Specifications
  • Membrane MaterialStainless Steel
  • Housing MaterialPCTFE
  • Pore Size (µm)0.5
  • Filter Diameter (mm)0.062
  • Max Pressure (PSI)500
  • DescriptionFrit-In-A-Ferrule, Super Flangeless, Black, SS/PCTFE, 0.5 µm; 1/EA
  • Warranty1 year
Reviews
Q&A