Idex Frit-In-A-Ferrule, Flangeless, Green, PCTFE & SS, 2 µm; 1/EA

Representative image only.

Idex Frit-In-A-Ferrule, Flangeless, Green, PCTFE & SS, 2 µm; 1/EA

Idex | Mfr: P-372| Item: 4271176

Combine sealing and filtering in one fitting assembly

$18.56CAD / Each

$18.56CAD / Each
Product Description

Key Features

  • Save money and time by eliminating separate filter fittings
  • Use a flat bottom 1/4-28, M6, or 5/16-24 connection
  • 2 µm, 0.094" ID stainless steel frit
  • 1 month warranty

More About this Item

The frit-in-a-ferrule design uses a flat-bottom ferrule with a frit inside the body to filter and seal simultaneously. This reduces the number of connections in a system by eliminating the need for separate in-line filter assemblies.


Flangeless: The ferrule body is made from PCTFE, incorporates a stainless steel frit, and connects to 1/16" OD tubing.

1 Month Warranty
Specifications
  • Membrane MaterialStainless Steel
  • Housing MaterialPCTFE
  • Pore Size (µm)2
  • Filter Diameter (mm)0.062
  • Max Pressure (PSI)500
  • DescriptionFrit-In-A-Ferrule, Flangeless, Green, PCTFE & SS, 2 µm; 1/EA
Reviews
Q&A