Idex Flangeless Fitting, Headless, Natural PPS, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 1/EA

Representative image only.

Idex Flangeless Fitting, Headless, Natural PPS, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 1/EA

Idex | Mfr: XP-286| Item: 0202084

Eliminate the need to flange tubing

$11.79CAD / Each

$11.79CAD / Each

Buy It Together

Current Item

Idex Flangeless Fitting, Headless, Natural PPS, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 1/EA
Idex Flangeless Fitting, Headless, Natural PPS, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 1/EA
0202084

$11.79CAD / Each
+ =
Total Price 14.29 ADD 2 ITEMS TO CART
Product Description

Includes

Blue ETFE ferrule 02019-33.

Key Features

  • "Headless" head is excellent for tight space applications
  • Natural PPS
  • For 1/16" OD tubing
  • 1/EA
  • 1 year warranty

More About this Item

Just slip the nut and ferrule over the tubing and finger tighten the assembly into your receiving port. Removable and reusable components saves you time and money. Unlike the time required to flange tubing, it only takes a few seconds to change the components.

1 Year Warranty
Specifications
  • Fitting MaterialPPS
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • Warranty1 year
Reviews
Q&A