Idex Flangeless Ferrule, White ETFE, 2.0 mm OD Tubing, 1/4-28 or M6 Flat-Bottom; 10/PK

Representative image only.

Idex Flangeless Ferrule, White ETFE, 2.0 mm OD Tubing, 1/4-28 or M6 Flat-Bottom; 10/PK

Idex | Mfr: P-353X| Item: 0202044

No need to flange tubing

$22.54CAD / Pkg of 10

$22.54CAD / Pkg of 10

Buy It Together

Current Item

Idex Flangeless Ferrule, White ETFE, 2.0 mm OD Tubing, 1/4-28 or M6 Flat-Bottom; 10/PK
Idex Flangeless Ferrule, White ETFE, 2.0 mm OD Tubing, 1/4-28 or M6 Flat-Bottom; 10/PK
0202044

$22.54CAD / Pkg of 10
+ =
Total Price 68.95 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Excellent for connecting rigid and semi-rigid tubing
  • White ETFE
  • For 2.0 mm OD tubing
  • 10/PK
  • 1 year warranty

More About this Item

Use with male nuts for a leak-tight connection.

1 Year Warranty
Specifications
  • Fitting MaterialETFE
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (mm)2
  • Thread Size ISO Metric (M) (Port 2) (mm)6
  • ColorWhite
  • DescriptionFlangeless Ferrule, White ETFE, 2.0 mm OD Tubing, 1/4-28 or M6 Flat-Bottom; 10/PK
  • Warranty1 year
Reviews
Q&A