Idex Flangeless Ferrule, Short, Natural ETFE, 1/8" OD Tubing, 1/4-28 Flat-Bottom; 10/PK

Representative image only.

Idex Flangeless Ferrule, Short, Natural ETFE, 1/8" OD Tubing, 1/4-28 Flat-Bottom; 10/PK

Idex | Mfr: P-340X| Item: 0201382

No need to flange tubing

$23.28CAD / Pkg of 10

$23.28CAD / Pkg of 10

Buy It Together

Current Item

Idex Flangeless Ferrule, Short, Natural ETFE, 1/8" OD Tubing, 1/4-28 Flat-Bottom; 10/PK
Idex Flangeless Ferrule, Short, Natural ETFE, 1/8" OD Tubing, 1/4-28 Flat-Bottom; 10/PK
0201382

$23.28CAD / Pkg of 10
+ =
Total Price 69.69 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Excellent for connecting rigid or semi-rigid tubing
  • 1/4-28 flat bottom
  • For 1/8" OD tubing
  • 10/PK
  • 1 month warranty

More About this Item

Use with male nuts for a leak-tight connection.

1 Month Warranty
Specifications
  • Fitting MaterialETFE
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (in)1/8
  • ColorNatural
Reviews
Q&A