Idex Flangeless Ferrule, Natural ETFE, 1/16" OD Tubing, 10-32 or 1/4-28 Flat-Bottom; 10/PK

Representative image only.

Idex Flangeless Ferrule, Natural ETFE, 1/16" OD Tubing, 10-32 or 1/4-28 Flat-Bottom; 10/PK

Idex | Mfr: P-240X| Item: 0201975

No need to flange tubing

$22.54CAD / Pkg of 10

$22.54CAD / Pkg of 10

Buy It Together

Current Item

Idex Flangeless Ferrule, Natural ETFE, 1/16" OD Tubing, 10-32 or 1/4-28 Flat-Bottom; 10/PK
Idex Flangeless Ferrule, Natural ETFE, 1/16" OD Tubing, 10-32 or 1/4-28 Flat-Bottom; 10/PK
0201975

$22.54CAD / Pkg of 10
+ =
Total Price 68.95 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Excellent for connecting rigid or semi-rigid tubing
  • 10-32 or 1/4-28 flat bottom
  • For 1/16" OD tubing
  • 10/PK
  • 1 year warranty

More About this Item

Use with male nuts for a leak-tight connection.

1 Year Warranty
Specifications
  • Fitting MaterialETFE
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • Warranty1 year
Reviews
Q&A