Idex Flangeless Ferrule, Green ETFE, 1.8 mm OD Tubing, 1/4-28 or M6 Flat-Bottom; 1/EA

Representative image only.

Idex Flangeless Ferrule, Green ETFE, 1.8 mm OD Tubing, 1/4-28 or M6 Flat-Bottom; 1/EA

Idex | Mfr: P-342| Item: 0202032

No need to flange tubing

$2.36CAD / Each

$2.36CAD / Each

Buy It Together

Current Item

Idex Flangeless Ferrule, Green ETFE, 1.8 mm OD Tubing, 1/4-28 or M6 Flat-Bottom; 1/EA
Idex Flangeless Ferrule, Green ETFE, 1.8 mm OD Tubing, 1/4-28 or M6 Flat-Bottom; 1/EA
0202032

$2.36CAD / Each
+ =
Total Price 7.37 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Excellent for connecting rigid and semi-rigid tubing
  • Green ETFE
  • For 1.8 mm OD tubing
  • 1/EA
  • 1 year warranty

More About this Item

Use with male nuts for a leak-tight connection.

1 Year Warranty
Specifications
  • Fitting MaterialETFE
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (mm)1.8
  • Thread Size ISO Metric (M) (Port 2) (mm)6
  • ColorGreen
  • DescriptionFlangeless Ferrule, Green ETFE, 1.8 mm OD Tubing, 1/4-28 or M6 Flat-Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A