Idex Fingertight Ferrule, Conductive Elastomer, 360 µm OD Tubing, 10-32 Coned; 1/EA

Representative image only.

Idex Fingertight Ferrule, Conductive Elastomer, 360 µm OD Tubing, 10-32 Coned; 1/EA

Idex | Mfr: M-215| Item: 0201915

Features excellent chemical resistance and superior thread strength

$104.76CAD / Each

$104.76CAD / Each
Product Description

Key Features

  • Optimize performance of your IDEX Two-Piece Fingertight Fittings
  • Designed for mass spectrometer electrospray applications

More About this Item

Designed for use with two-piece fittings. Choose from a wide range of ferreles with a wide range of materials.

Specifications
  • Fitting MaterialConductive perfluoroelastomer
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)10-32 coned
  • Compression Size / Tube Od (Port 1) (in)1/64
  • Compression Size / Tube Od (Port 1) (mm)0.36
  • ColorBlack
  • Max Operating Pressure (PSI)1500
  • DescriptionFingertight Ferrule, Conductive Elastomer, 360 µm OD Tubing, 10-32 Coned; 1/EA
Reviews
Q&A