Idex F-385X Tubing Sleeve, Natural PEEK, 0.015" ID x 1/32" OD; 10/PK

Representative image only.

Idex F-385X Tubing Sleeve, Natural PEEK, 0.015" ID x 1/32" OD; 10/PK

Idex | Mfr: F-385X| Item: 0201826

Ensure good port connection with capillary tubing

$42.14CAD / Pkg of 10

$42.14CAD / Pkg of 10
Product Description

Key Features

  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
  • For 325 to 365 µm OD tubing
  • Natural PEEK
  • 10/PK
  • Max pressure of 5000 psi
  • 1 year warranty

More About this Item

Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. Use 1/32” OD sleeves with any fitting designed for 1/32” OD tubing when smaller tubing must be connected. Sleeves withstand temperatures up to 257°F (125°C) and pressures up to 5000 psi (345 bar).

1 Year Warranty
Specifications
  • MaterialPEEK
  • ColorNatural
  • Compatible With325 to 365 µm OD tubing
  • Length (InchShort)1 19/32
  • Diameter (InchShort)1/64
  • Length (mm)40.6
  • Diameter (mm)0.38
  • DescriptionTubing Sleeve, Natural PEEK, 0.015" ID x 1/32" OD; 10/PK
  • Warranty1 year
Reviews
Q&A