Idex F-264 Tubing Sleeve, Natural FEP, 0.021" ID x 1/16" OD; 1/EA

Representative image only.

Idex F-264 Tubing Sleeve, Natural FEP, 0.021" ID x 1/16" OD; 1/EA

Idex | Mfr: F-264| Item: 0201812

Ensure good port connection with capillary tubing

$7.22CAD / Each

$7.22CAD / Each
Product Description

Key Features

  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
  • For 480 to 520 µm OD tubing
  • Natural FEP
  • Max pressure of 4000 psi
  • 1 year warranty

More About this Item

Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. FEP Tubing Sleeves are highly inert and provide easy insertion of capillary tubing. FEP sleeves have a maximum recommended continuous operating temperature of 122°F (50°C) and withstand pressures up to 1750 psi (121 bar).

1 Year Warranty
Specifications
  • MaterialFEP
  • ColorNatural
  • Compatible With480 to 520 µm OD tubing
  • Length (InchShort)2
  • Diameter (InchShort)1/50
  • Length (mm)50.8
  • Diameter (mm)0.535
  • DescriptionTubing Sleeve, Natural FEP, 0.021" ID x 1/16" OD; 1/EA
  • Warranty1 year
Reviews
Q&A