Idex F-262 Tubing Sleeve, Green FEP, 0.0155" ID x 1/16" OD; 1/EA

Representative image only.

Idex F-262 Tubing Sleeve, Green FEP, 0.0155" ID x 1/16" OD; 1/EA

Idex | Mfr: F-262| Item: 0201811

Ensure good port connection with capillary tubing

$9.58CAD / Each

$9.58CAD / Each
Product Description

Key Features

  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
  • For 340 to 380 µm OD tubing
  • Green FEP
  • 25/PK
  • Max pressure of 4000 psi
  • 1 year warranty

More About this Item

Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. FEP Tubing Sleeves are highly inert and provide easy insertion of capillary tubing. FEP sleeves have a maximum recommended continuous operating temperature of 122°F (50°C) and withstand pressures up to 1750 psi (121 bar).

1 Year Warranty
Specifications
  • MaterialFEP
  • ColorGreen
  • Compatible With340 to 380 µm OD tubing
  • Length (InchShort)2
  • Diameter (InchShort)1/64
  • Length (mm)50.8
  • Diameter (mm)0.395
  • DescriptionTubing Sleeve, Green FEP, 0.0155" ID x 1/16" OD; 25/PK
  • Warranty1 year
Reviews
Q&A