Idex F-246 NanoTight™ Tubing Sleeve, Yellow FEP, 0.027" ID x 1/16" OD; 1/EA

Representative image only.

Idex F-246 NanoTight™ Tubing Sleeve, Yellow FEP, 0.027" ID x 1/16" OD; 1/EA

Idex | Mfr: F-246| Item: 0201807

Ensure good port connection with capillary tubing

$4.57CAD / Each

$4.57CAD / Each
Product Description

Key Features

  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
  • For 630 to 670 µm OD tubing
  • Yellow FEP
  • Max pressure of 4000 psi
  • 1 year warranty

More About this Item

Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. NanoTight™ FEP Tubing Sleeves are designed primarily for use with NanoTight fittings, but also work effectively with Super Flangeless™ fittings. Sleeves have a maximum recommended continuous operating temperature of 122°F (50°C) and withstand pressures up to 4000 psi (276 bar).

1 Year Warranty
Specifications
  • MaterialFEP
  • ColorYellow
  • Compatible With630 to 670 µm OD tubing
  • Length (InchShort)1 19/32
  • Diameter (InchShort)1/38
  • Length (mm)40.6
  • Diameter (mm)0.685
  • DescriptionNanoTight™ Tubing Sleeve, Yellow FEP, 0.027" ID x 1/16" OD; 1/EA
  • Warranty1 year
Reviews
Q&A