Idex F-241N NanoTight™ Tubing Sleeve, Natural FEP, 0.013" ID x 1/16" OD; 1/EA

Representative image only.

Idex F-241N NanoTight™ Tubing Sleeve, Natural FEP, 0.013" ID x 1/16" OD; 1/EA

Idex | Mfr: F-241N| Item: 0201801

Ensure good port connection with capillary tubing

$25.05CAD / Each

$25.05CAD / Each
Product Description

Key Features

  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
  • For 275 to 315 µm OD tubing
  • Natural FEP
  • Max pressure of 4000 psi
  • 1 year warranty

More About this Item

Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. NanoTight™ FEP Tubing Sleeves are designed primarily for use with NanoTight fittings, but also work effectively with Super Flangeless™ fittings. Sleeves have a maximum recommended continuous operating temperature of 122°F (50°C) and withstand pressures up to 4000 psi (276 bar).

1 Year Warranty
Specifications
  • MaterialFEP
  • ColorNatural
  • Compatible With275 to 315 µm OD tubing
  • Length (InchShort)1 19/32
  • Diameter (InchShort)1/75
  • Length (mm)40.6
  • Diameter (mm)0.33
  • DescriptionNanoTight™ Tubing Sleeve, Natural FEP, 0.013" ID x 1/16" OD; 25/PK
  • Warranty1 year
Reviews
Q&A