Idex Conductive MicroTight® Union Assembly for 360 µm Tubing, 5/16-24 Coned

Representative image only.

Idex Conductive MicroTight® Union Assembly for 360 µm Tubing, 5/16-24 Coned

Idex | Mfr: M-572| Item: 0202425

Securely connect two-pieces of capillary tubing with MicroTight connectors

$156.33CAD / Each

$156.33CAD / Each
Product Description

Includes

Two F-152, two P-416BLK, one M-128NF

Key Features

  • Unions withstand up to 5000 psi (345 bar)
  • Conductive union assembly with 5/16-24 coned configuration for 360 µm OD tubing Max pressure 5000 psi (345 bar)
  • 0.011" (0.279 mm) thru-hole diameter Swept volume of 16nL
  • 1 year warranty

More About this Item

Use the unions and elbows to connect two pieces of capillary tubing that will withstand higher pressures. The true zero-dead-volume (ZDV) unions feature a gauge plug that allows two pieces of tubing to connect directly to each other to ensure proper alignment. Use the conductive MicroTight union to introduce voltage into your system.

1 Year Warranty
Specifications
  • Fitting MaterialSS/PEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(M) (port 1) (InchShort)5/16-24 Coned
  • Thread size UNF(F) (port 1) (InchShort)5/16-24 Coned
  • Compression Size / Tube Od (Port 1) (in)1/64
  • ColorNatural
  • Max Operating Pressure (PSI)5000
  • Orifice Dimensions (mm)0.279
  • DescriptionIdex M-572 High-Pressure Conductive MicroTight® Union Assembly, 0.011" ID, 360 µm OD Tubing, 5/16-24 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A