Idex Bottom-of-the-Bottle™ Biocompatible Filter Assembly, Small Neck, PEEK, 2 µm, 1/8" OD Tubing; 1/EA

Representative image only.

Idex Bottom-of-the-Bottle™ Biocompatible Filter Assembly, Small Neck, PEEK, 2 µm, 1/8" OD Tubing; 1/EA

Idex | Mfr: A-437| Item: 4271142

Protect your system from damaging particulates

$49.36CAD / Each

$49.36CAD / Each
Product Description

Key Features

  • Filters are biocompatible—constructed of 100% PEEK polymer
  • For GL-38 small-neck bottles
  • Use with 1/8" OD tubing
  • 1 year warranty

More About this Item

Filters allow solvents to be drawn within 0.080” (2.0mm) of the bottom of your solvent bottle. Use the 2 µm frit on the side for a 1/8” OD helium sparging line. Filters have 30 mL/min max flow rate.

1 Year Warranty
Specifications
  • Membrane MaterialPEEK
  • Pore Size (micron)2
  • Housing MaterialPEEK
  • Connections1/8" OD tubing
  • Typical Water Flow Rate30 mL/min (max)
  • DescriptionBottom-of-the-Bottle™ Biocompatible Filter Assembly, Small Neck, PEEK, 2 µm, 1/8" OD Tubing; 1/EA
  • Warranty1 year
Reviews
Q&A