Idex Biocompatible Semi-Prep Filter Assembly, SS & PEEK, 2 µm, 10-32 Coned; 1/EA

Representative image only.

Idex Biocompatible Semi-Prep Filter Assembly, SS & PEEK, 2 µm, 10-32 Coned; 1/EA

Idex | Mfr: A-410| Item: 4271161

Protect larger columns and injections from harmful particulates

$217.91CAD / Each

$217.91CAD / Each

Buy It Together

Current Item

Idex Biocompatible Semi-Prep Filter Assembly, SS & PEEK, 2 µm, 10-32 Coned; 1/EA
Idex Biocompatible Semi-Prep Filter Assembly, SS & PEEK, 2 µm, 10-32 Coned; 1/EA
4271161

$217.91CAD / Each
+ + + + + =
Total Price 601.29 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for higher-flow systems
  • Interchangeable frits make protection more economical
  • Compatible with SFC and HPLC
  • Available to fit a variety of tubing sizes
  • 1 month warranty

More About this Item

Designed for high-flow applications, these filters are ideal for prep, semi-prep, and analytical processes. When the interchangeable frits become clogged, they can be easily replaced by unscrewing the assembly and replacing the frit.


Biocompatible Semi-Prep In-Line Filters are assembled from a stainless steel body, separate PEEK frits, and two PEEK end fittings, meaning they have a 100 percent PEEK flow path.

1 Month Warranty
Specifications
  • Membrane MaterialPEEK
  • Housing MaterialStainless Steel
  • Pore Size (µm)2
  • Connections10-32 coned
  • Max Pressure (PSI)6000
  • DescriptionBiocompatible Semi-Prep Filter Assembly, SS & PEEK, 2 µm, 10-32 Coned; 1/EA
  • Warranty1 month
Reviews
Q&A