Idex Biocompatible Inline Solvent Filter Assembly, PEEK/SS, 2 µm, 1/16" OD Tubing, 10-32 Coned; 1/EA

Representative image only.

Idex Biocompatible Inline Solvent Filter Assembly, PEEK/SS, 2 µm, 1/16" OD Tubing, 10-32 Coned; 1/EA

Idex | Mfr: A-430| Item: 0201010

In-line Solvent Filters for running cleaner systems

$66.89CAD / Each

$66.89CAD / Each

Buy It Together

Current Item

Idex Biocompatible Inline Solvent Filter Assembly, PEEK/SS, 2 µm, 1/16" OD Tubing, 10-32 Coned; 1/EA
Idex Biocompatible Inline Solvent Filter Assembly, PEEK/SS, 2 µm, 1/16" OD Tubing, 10-32 Coned; 1/EA
0201010

$66.89CAD / Each
+ + + + +
Idex Iso-Prep Filter, SS, 2 µm, 21.2 mm; 1/EA
4271155

$38.90CAD / Each
=
Total Price 433.03 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One A-429 end fitting

Key Features

  • Help prevent particulates from clogging equipment
  • Parts made of stainless steel and PEEK®
  • Replacement frits available
  • Max pressure 6000 psi (414 bar)
  • 1 month warranty

More About this Item

In-line solvent filters are specifically engineered to help prevent particulate contamination from clogging sensitive equipment. Ideally, they should be placed along the flow path line between the pump and injection valve/autosampler. Available in a variety of porosities, filters threaded to fit 1/16" OD tubing, allowing the use of most standard chromatography high-pressure fittings.

1 Month Warranty
Specifications
  • Membrane MaterialPEEK
  • Housing MaterialStainless Steel
  • Pore Size (µm)2
  • Connections10-32 Coned
  • Max Pressure (PSI)6000
  • DescriptionBiocompatible Inline Solvent Filter Assembly, PEEK/SS, 2 µm, 1/16" OD Tubing, 10-32 Coned; 1/EA
Reviews
Q&A