Idex Back Pressure Regulator, Ultra-Low Volume, 500 psi, 1 mL/min, 1/16" OD Tubing; 1/EA

Representative image only.

Idex Back Pressure Regulator, Ultra-Low Volume, 500 psi, 1 mL/min, 1/16" OD Tubing; 1/EA

Idex | Mfr: M-412| Item: 0201355

Minimize swept volume in ultra-low volume applications

$529.68CAD / Each

$529.68CAD / Each
Product Description

Includes

PEEK nut and ETFE ferrule.

Key Features

  • Constructed of PEEK, perfluoroelastomer, and ETFE
  • 100 µL/min to 1 mL/min recommended flow rate
  • 1 month warranty

More About this Item

Ultra-low volume back pressure regulators have a swept volume of only 6 µL making it nearly impossible to detect them as part of your fluid pathway. Wetted flow path materials are PEEK, perfluoroelastomer, and ETFE. 1/4-28 flat-bottom fitting accepts 1/16" OD tubing.

1 Month Warranty
Specifications
  • Connection TypeHPLC/Chromatography
  • Pressure Setting (PSI)500
  • Working Pressure (PSI)250 to 525 psi
  • Tubing OD (in)0.0625
  • DescriptionIdex M-412 Back Pressure Regulator, Ultra-Low Volume, 500 psi, 1 mL/min; 1/EA
Reviews
Q&A