Idex Back Pressure Regulator Assembly, PEEK, 5 PSI, 1/16" OD Tubing; 1/Ea

Representative image only.

Idex Back Pressure Regulator Assembly, PEEK, 5 PSI, 1/16" OD Tubing; 1/Ea

Idex | Mfr: P-790| Item: 0201724

Enhance system performance through outgassing prevention

$199.20CAD / Each

$199.20CAD / Each

Buy It Together

Current Item

Idex Back Pressure Regulator Assembly, PEEK, 5 PSI, 1/16" OD Tubing; 1/Ea
Idex Back Pressure Regulator Assembly, PEEK, 5 PSI, 1/16" OD Tubing; 1/Ea
0201724

$199.20CAD / Each
+ =
Total Price 338.88 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PEEK nuts and ETFE ferrules.

Key Features

  • 1/4-28 flat-bottom ports
  • 134 µL swept volume
  • 5 psi back pressure
  • 1 year warranty

More About this Item

Select regulators with preset back pressures ranging from 5 to 1000 psi (0.3 to 69 bar). Each assembly comes with a replaceable, factory preset cartridge (except 5 and 20 psi versions).

PEEK assemblies feature PEEK holder, polymer-based fittings, BPR cartridges, and wrenches for tightening.

1 Year Warranty
Specifications
  • Connection TypeHPLC/Chromatography
  • Housing MaterialPEEK
  • Pressure Setting (PSI)5
  • Tubing OD (in)0.0625
  • DescriptionIdex Back Pressure Regulator Assembly, PEEK, 5 psi; 1/EA
  • Warranty1 year
Reviews
Q&A