Idex Back Pressure Regulator Assembly, Adjustable, 2000 to 5000 psi, 1/16" OD Tubing; 1/EA

Representative image only.

Idex Back Pressure Regulator Assembly, Adjustable, 2000 to 5000 psi, 1/16" OD Tubing; 1/EA

Idex | Mfr: P-880| Item: 0201459

Adjust your system back pressure between 2000 and 5000 psi!

$313.10CAD / Each

$313.10CAD / Each
Product Description

Includes

One-piece PEEK fittings.

Key Features

  • 10-32 coned ports
  • 9 µL swept volume
  • 1 month warranty

More About this Item

Simply turn the thumbscrew while monitoring your system pressure to achieve the desired back pressure setting. Regulator is constructed of PEEK, perfluoroelastomer, and PTFE. Use with 1/16" OD tubing.

1 Month Warranty
Specifications
  • Connection TypeHPLC/Chromatography
  • Housing MaterialPEEK
  • Pressure Setting (PSI)5000
  • Tubing OD (in)0.0625
  • DescriptionIdex P-880 Back Pressure Regulator Assembly, Adjustable, 2000 to 5000 psi; 1/EA
  • Warranty1 month
Reviews
Q&A