Idex Analytical Stand Alone Guard Cartridge Holder, 316 Stainless Steel, 1 cm L

Representative image only.

Idex Analytical Stand Alone Guard Cartridge Holder, 316 Stainless Steel, 1 cm L

Idex | Mfr: 9111-V| Item: 4271203

Guard columns and hardware to meet your system requirements

$137.91CAD / Each

$137.91CAD / Each
Product Description

Key Features

  • Extend the life of analytical columns
  • Save on column replacement costs
  • Easy to assemble and pack
  • Ideal in high-volume production
  • 1 year warranty

More About this Item

Protect the valuable columns in your system with guards, holders and analytical cartridges, among other hardware to help increase retention time, and promote excellent performance.

1 Year Warranty
Specifications
  • Filter Diameter (mm)4.6
  • Body Material316 Stainless Steel
  • ConnectionThreaded
  • Overall Length (mm)10
  • DescriptionAnalytical Stand Alone Guard Cartridge Holder, 316 Stainless Steel, 1 cm L
  • Warranty1 year
Reviews
Q&A