Idex Analytical Guard Column, 316 Stainless Steel, 2 µm Frit, 2 mm ID x 2 cm L, 10-32 Coned

Representative image only.

Idex Analytical Guard Column, 316 Stainless Steel, 2 µm Frit, 2 mm ID x 2 cm L, 10-32 Coned

Idex | Mfr: C-130B| Item: 4271227

Guard columns and hardware to meet your system requirements

$275.52CAD / Each

$275.52CAD / Each
Product Description

Key Features

  • Extend the life of analytical columns
  • Save on column replacement costs
  • Unpacked model
  • Includes two 2 µm stainless steel frits
  • 1 year warranty

More About this Item

Protect the valuable columns in your system with guards, holders and analytical cartridges, among other hardware to help increase retention time, and promote excellent performance.

1 Year Warranty
Specifications
  • Filter Diameter (mm)2
  • Pore Size (µm)2
  • Body Material316 Stainless Steel
  • Connection10-32 Coned
  • Overall Length (mm)20
  • DescriptionAnalytical Guard Column, 316 Stainless Steel, 2 µm Frit, 2 mm ID x 2 cm L, 10-32 Coned
  • Warranty1 year
Reviews
Q&A