Idex Actuated Switching Valve, 2-Position, 6-Port, 15,000 psi, UltraLife™; 1/EA

Representative image only.

Idex Actuated Switching Valve, 2-Position, 6-Port, 15,000 psi, UltraLife™; 1/EA

Idex | Mfr: MXT715-000| Item: 0201362

Automated valves for rapid, consistent flow switching

$3,916.27CAD / Each

$3,916.27CAD / Each

Buy It Together

Current Item

Idex Actuated Switching Valve, 2-Position, 6-Port, 15,000 psi, UltraLife™; 1/EA
Idex Actuated Switching Valve, 2-Position, 6-Port, 15,000 psi, UltraLife™; 1/EA
0201362

$3,916.27CAD / Each
+ =
Total Price 4888.71 ADD 2 ITEMS TO CART
Product Description

Includes

High-pressure SS fitting sets (6), adhesive feet (4), USB cable, interface cable, power cord, and universal power supply.

Key Features

  • Control either manually or remotely, with software or instrument
  • Operate at higher torque levels or very small flow paths
  • 6-port switching valve
  • Pressures up to 15,000 psi (1035 bar)
  • 1 year warranty

More About this Item

Automated rotary shear valves are designed for applications that require fast, consistent switching between flow streams. Connect valves to your PC or instrument via USB, BCD, serial port, or contact closure.

Use switching valves to switch one or more flow paths to a different destination. Nano scale models 02013-61 and 02016-04 deliver flow rates less than 100 µL/min. Use large bore models when flow rates are greater than 10 mL/min.

1 Year Warranty
Specifications
  • Outlet Port10-32 (F) coned for 1/16" OD tubing
  • Inlet Port10-32 coned for 1/16" OD tubing
  • Max Pressure (PSI)15000
  • Max Pressure (bar)1035
  • Power (VDC)24
  • Wetted MaterialsUltraLife™ (coated stainless steel and PEEK)
  • Flow Pattern2-position, 6-port
  • DescriptionActuated Switching Valve, 2-Position, 6-Port, 15,000 psi, UltraLife™; 1/EA
  • Warranty1 year
Reviews
Q&A