Idex 1921-5 Chromatography Tubing, High Purity Plus PFA, 1/8" OD x 0.062" ID x 5 ft L; 1/EA

Representative image only.

Idex 1921-5 Chromatography Tubing, High Purity Plus PFA, 1/8" OD x 0.062" ID x 5 ft L; 1/EA

Idex | Mfr: 1921-5| Item: 0201285

Excellent stress cracking resistance even when exposed to aggressive fluorosurfactants

$78.97CAD / Each

$78.97CAD / Each

Buy It Together

Current Item

Idex 1921-5 Chromatography Tubing, High Purity Plus PFA, 1/8" OD x 0.062" ID x 5 ft L; 1/EA
Idex 1921-5 Chromatography Tubing, High Purity Plus PFA, 1/8" OD x 0.062" ID x 5 ft L; 1/EA
0201285

$78.97CAD / Each
+ +
Versilon PFA Tubing, 1/8" ID x 1/4"OD; 50 Ft
5010743

$813.31CAD / Pkg of 1
+
Cole-Parmer PFA Tubing, 3/32" ID x 5/32" OD; 50 Ft
5011936

$268.53CAD / Pkg of 1
=
Total Price 1209.73 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Low gas permeability and outstanding resistance to solvents
  • Manufactured from premium-grade PFA
  • Maximum operating temperature 80ºC
  • 5 ft in length
  • Max pressure of 500 psi
  • 1 year warranty

More About this Item

High-Purity Plus PFA tubing withstands repeated flexing and offers high continuous service temperature (recommended max operating temperature 80ºC). Other added benefits include clearer walls, smooth surface texture, and excellent polymer purity.

Custom lengths may be available on request. Call for more information.

1 Year Warranty
Specifications
  • Tubing FormulationPFA HP+
  • Tubing OD (in)1/8
  • Tubing OD (mm)3.175
  • Tubing ID (in)1/16
  • Tubing ID (mm)1.575
  • Max Pressure (PSI)500
  • Max Pressure (bar)34
  • Max Temperature (° F)176
  • Max Temperature (° C)80
  • Length (ft)5
  • Length (m)1.5
  • DescriptionChromatography Tubing, High Purity Plus PFA, 1/8" OD x .062" ID x 5 ft L; 1/EA
  • Warranty1 year
Reviews
Q&A