Idex 1632M Chromatography Tubing, High Purity PFA, 1/16" OD x .030" ID x 1000 ft L; 1/EA

Representative image only.

Idex 1632M Chromatography Tubing, High Purity PFA, 1/16" OD x .030" ID x 1000 ft L; 1/EA

Idex | Mfr: 1632M| Item: 0201741

Manufactured from premium-grade PFA

$4,666.23CAD / Each

$4,666.23CAD / Each

Buy It Together

Current Item

Idex 1632M Chromatography Tubing, High Purity PFA, 1/16" OD x .030" ID x 1000 ft L; 1/EA
Idex 1632M Chromatography Tubing, High Purity PFA, 1/16" OD x .030" ID x 1000 ft L; 1/EA
0201741

$4,666.23CAD / Each
+ +
Versilon PFA Tubing, 5/32" ID x 1/4"OD; 50 Ft
5010742

$688.81CAD / Pkg of 1
+
Cole-Parmer PFA Tubing, 3/32" ID x 5/32" OD; 50 Ft
5011936

$268.53CAD / Pkg of 1
=
Total Price 5672.49 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Low gas permeability and outstanding resistance to solvents
  • Maximum operating temperature 80ºC
  • 0.030" (0.762 mm) ID
  • 1 year warranty

More About this Item

High-Purity PFA tubing, manufactured from premium-grade PFA, is one of the most contaminant-free polymers available. It offers high continuous service temperature (recommended max operating temperature 80ºC), smooth surface texture, and excellent polymer purity.

Custom lengths may be available on request. Call for more information.

1 Year Warranty
Specifications
  • Tubing FormulationPFA HP
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.588
  • Tubing ID (in)1/32
  • Tubing ID (mm)0.762
  • Max Pressure (PSI)500
  • Max Pressure (bar)34
  • Max Temperature (° F)176
  • Max Temperature (° C)80
  • Length (ft)1000
  • DescriptionChromatography Tubing, High Purity PFA, 1/16" OD x .030" ID x 1000 ft L; 1/EA
  • Warranty1 year
Reviews
Q&A