Idex 1632-5 Chromatography Tubing, High Purity PFA, 1/16" OD x 0.030" ID x 5 ft L; 1/EA

Representative image only.

Idex 1632-5 Chromatography Tubing, High Purity PFA, 1/16" OD x 0.030" ID x 5 ft L; 1/EA

Idex | Mfr: 1632-5| Item: 0201271

Manufactured from premium-grade PFA

$41.84CAD / Each

$41.84CAD / Each

Buy It Together

Current Item

Idex 1632-5 Chromatography Tubing, High Purity PFA, 1/16" OD x 0.030" ID x 5 ft L; 1/EA
Idex 1632-5 Chromatography Tubing, High Purity PFA, 1/16" OD x 0.030" ID x 5 ft L; 1/EA
0201271

$41.84CAD / Each
+ +
Versilon PFA Tubing, 1/4" ID x 5/16"OD; 50 Ft
5010744

$618.82CAD / Pkg of 1
+
Cole-Parmer PFA Tubing, 1/16" ID x 1/8" OD; 50 Ft
5011935

$202.22CAD / Pkg of 1
=
Total Price 911.80 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Low gas permeability and outstanding resistance to solvents
  • Maximum operating temperature 80ºC
  • 5 ft in length
  • Max pressure of 1000 psi
  • 1 year warranty

More About this Item

High-Purity PFA tubing, manufactured from premium-grade PFA, is one of the most contaminant-free polymers available. It offers high continuous service temperature (recommended max operating temperature 80ºC), smooth surface texture, and excellent polymer purity.

Custom lengths may be available on request. Call for more information.

1 Year Warranty
Specifications
  • Tubing FormulationPFA HP
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.588
  • Tubing ID (in)1/32
  • Tubing ID (mm)0.762
  • Max Pressure (PSI)1000
  • Max Pressure (bar)69
  • Max Temperature (° F)176
  • Max Temperature (° C)80
  • Length (ft)5
  • Length (m)1.5
  • DescriptionChromatography Tubing, High Purity PFA, 1/16" OD x .030" ID x 5 ft L; 1/EA
  • Warranty1 year
Reviews
Q&A