IC Biomedical 20HC-11M Cryogenic Storage Dewar System, 20 L, 6 Canisters

Representative image only.

IC Biomedical 20HC-11M Cryogenic Storage Dewar System, 20 L, 6 Canisters

IC Biomedical | Mfr: 20HC-11M| Item: 0377912

Engineered for maximum capacity and efficiency, the HC Series Freezers offer secure, long-term cryogenic storage without compromise

$4,574.88CAD / Each

$4,574.88CAD / Each

Buy It Together

Current Item

IC Biomedical 20HC-11M Cryogenic Storage Dewar System, 20 L, 6 Canisters
IC Biomedical 20HC-11M Cryogenic Storage Dewar System, 20 L, 6 Canisters
0377912

$4,574.88CAD / Each
+ =
Total Price 4641.92 ADD 2 ITEMS TO CART
Product Description

Key Features

  • High-strength ribbed aluminum body with magneformed necktube for exceptional durability
  • Numbered index ring and tapered canister locator for organized, easy access
  • Superior vacuum insulation delivers extended holding times and thermal performance
  • Lockable lid provides enhanced security for sensitive samples

More About this Item

The HC Series High-Capacity Dewars are designed to meet the demands of long-term cryogenic storage where space, security, and performance matter most. Featuring a rugged ribbed aluminum body and a magneformed necktube for added strength, these freezers ensure reliable structural integrity. An intuitive numbered index ring and tapered canister locator streamline organization and retrieval. With advanced super insulation for superior vacuum performance and a lockable lid for sample protection, the HC Series delivers peace of mind and maximum efficiency in any cryogenic storage application.

Specifications
  • Volume (Liters)20
  • Neck Inside Diameter (ID) (in)3 5/8
  • Neck Inside Diameter (ID) (cm)9.2
  • Outside Diameter (OD) (in)15 5/8
  • Outside Diameter (OD) (cm)39.7
  • Static Holding Time (days)87
  • Evaporation (Liters/day)0.23
  • Height (in)24 5/16
  • DescriptionCryogenic Storage Dewar System, 20 L, 6 Canisters
Documents & Certificates
Reviews
Q&A