Honeywell SKA10 Salisbury Arc Flash Protective Helmet and Face Shield Kit

Representative image only.

Honeywell SKA10 Salisbury Arc Flash Protective Helmet and Face Shield Kit

Honeywell | Mfr: SKA10| Item: 8643615

Tested to ASTM F2178 specifications

$439.07CAD / Each

$439.07CAD / Each
Product Description

Key Features

  • Flash hood (balaclava) creates 360° head and neck protection
  • 1 year warranty

More About this Item

* 10 cal/cm2 Arc Thermal Protective Value (ATPV) rating when used with the included chin cup; 8 cal/cm2 without the chin cup
* 7.5" x 20" viewing area
* Extra light tint
* Absorbs >99.9% of harmful UV radiation
* Resistant to fogging
* Tested to ASTM F2178 specifications

What's included: helmet, safety glasses, flash hood balaclava, and carrying bag.

1 Year Warranty
Specifications
  • ColorWhite
  • DescriptionArc Flash Protective Helmet and Face Shield Kit
  • Warranty1 year
Reviews
Q&A