Honeywell ILPG1012 Salisbury Goat Skin Leather Protector Glove, 10" length, size 12

Representative image only.

Honeywell ILPG1012 Salisbury Goat Skin Leather Protector Glove, 10" length, size 12

Honeywell | Mfr: ILPG10/12| Item: 8643279

$74.70CAD / Pair of 1

$74.70CAD / Pair of 1

Buy It Together

Current Item

Honeywell ILPG1012 Salisbury Goat Skin Leather Protector Glove, 10" length, size 12
Honeywell ILPG1012 Salisbury Goat Skin Leather Protector Glove, 10" length, size 12
8643279

$74.70CAD / Pair of 1
+ =
Total Price 385.22 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Leather protector gloves should always be worn over Insulating Rubber Gloves to provide mechanical protection against cuts, abrasions, and punctures. Made from top grain goat leather, the protectors increase the life of your rubber gloves.

Use 10" gloves with Class 00 and Class 0 insulating rubber gloves.
Warning: Do not use leather protectors alone for protection against shock. Serious injury will result. Always use with proper insulating rubber gloves.

Specifications
  • MaterialLeather
  • Size12
  • Length (in)10
  • Length (cm)25.4
  • ColorBrown
  • ComplianceClass 00, 0
  • SterileNo
  • DescriptionGoat Skin Leather Protector Glove, 10" length, size 12
Reviews
Q&A