Honeywell ILPG1011 Salisbury Goat Skin Leather Protector Glove, 10" length, size 11

Representative image only.

Honeywell ILPG1011 Salisbury Goat Skin Leather Protector Glove, 10" length, size 11

Honeywell | Mfr: ILPG10/11| Item: 8643277

$74.70CAD / Pair of 1

$74.70CAD / Pair of 1

Buy It Together

Current Item

Honeywell ILPG1011 Salisbury Goat Skin Leather Protector Glove, 10" length, size 11
Honeywell ILPG1011 Salisbury Goat Skin Leather Protector Glove, 10" length, size 11
8643277

$74.70CAD / Pair of 1
+ =
Total Price 385.22 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Leather protector gloves should always be worn over Insulating Rubber Gloves to provide mechanical protection against cuts, abrasions, and punctures. Made from top grain goat leather, the protectors increase the life of your rubber gloves.

Use 10" gloves with Class 00 and Class 0 insulating rubber gloves.
Warning: Do not use leather protectors alone for protection against shock. Serious injury will result. Always use with proper insulating rubber gloves.

Specifications
  • MaterialLeather
  • Size11
  • Length (in)10
  • Length (cm)25.4
  • ColorBrown
  • ComplianceClass 00, 0
  • SterileNo
  • DescriptionGoat Skin Leather Protector Glove, 10" length, size 11
Reviews
Q&A