Honeywell E011B10 Salisbury Insulated Gloves, Class 0, Black, 11"L, Size 10

Representative image only.

Honeywell E011B10 Salisbury Insulated Gloves, Class 0, Black, 11"L, Size 10

Honeywell | Mfr: E011B/10| Item: 8643235

Protect yourself from energized circuits with Type I natural rubber, Class 0 gloves

$180.86CAD / Pair of 2

$180.86CAD / Pair of 2
Product Description

Key Features

  • Meet or exceed ASTM D120 and IEC EN60903
  • Available in different colors to allow easy inspection of a glove rotation program
  • Flexible material—easy to work with small parts
  • Black
  • Size 10

More About this Item

Protect yourself when working with switchboards, power cabinets, or anytime you are working on energized circuits. Combining high dielectric and physical strength, flexibility and durability, gloves provide superior performance meeting and exceeding the requirements of current ASTM D120 specifications and NFPA 70E standards. Simply glove inspection by using glove Inflator 86432-81 (sold separately) before each use.

Specifications
  • MaterialRubber
  • Size10
  • Length (in)11
  • Length (cm)27.9
  • ColorBlack
  • ComplianceClass 0
  • SterileNo
  • DescriptionInsulated Glove, Class 0, Black, 11" length, size 10
Reviews
Q&A