Honeywell E0011R11 Salisbury Insulated Gloves, Class 00, Red, 11"L, Size 11

Representative image only.

Honeywell E0011R11 Salisbury Insulated Gloves, Class 00, Red, 11"L, Size 11

Honeywell | Mfr: E0011R/11| Item: 8643207

$167.60CAD / Pair of 2

$167.60CAD / Pair of 2
Product Description

Key Features

  • Meet or exceed ASTM D120 and IEC EN60903
  • Made of Type I natural rubber
  • Flexible—easy to work with small parts
  • Compliance: Class 00
  • Red
  • Size 11

More About this Item

Protect yourself when working with switchboards, power cabinets, or anytime you are working on energized circuits. Combining high dielectric and physical strength, flexibility and durability, gloves provide superior performance meeting and exceeding the requirements of current ASTM D120 specifications and NFPA 70E standards. Simply glove inspection by using glove Inflator 86432-81 (sold separately) before each use.

Specifications
  • MaterialRubber
  • Size11
  • Length (in)11
  • Length (cm)27.9
  • ColorRed
  • ComplianceClass 00
  • SterileNo
  • DescriptionInsulated Glove, Class 00, Red, 11" length, size 11
Reviews
Q&A