Honeywell DC701-0-0-0-0 Universal-Input Controller, 90-264V

Representative image only.

Honeywell DC701-0-0-0-0 Universal-Input Controller, 90-264V

Honeywell | Mfr: DC701-0-0-0-0-0-0| Item: 8955000

Compact 1/32 DIN size gives you high performance in a small package

$832.47CAD / Each

for an additional
$353.61CAD / Each
for an additional
$228.01CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$832.47CAD / Each

Buy It Together

Current Item

Honeywell DC701-0-0-0-0 Universal-Input Controller, 90-264V
Honeywell DC701-0-0-0-0 Universal-Input Controller, 90-264V
8955000

$832.47CAD / Each
+
InnoCal NIST-Traceable Calibration, Panel Meter
1709018

$228.01CAD / Each
=
Total Price 1060.48 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Universal-Input
  • 2 year warranty

More About this Item

This controller features automatic, hands-off PID tuning or manual tuning. The NEMA 4/IP66 front face protects against dust and water. All input types are field configurable.

IP 66 RatedUL Listed.Two year warranty
Specifications
  • DIN Size1/32"
  • Display Type0.4" LED
  • Display Digits4
  • Max Power VAC (VAC)264
  • Min Power VAC (VAC)90
  • Control Output 1Relay: SPST (isolated); 2A at 120vAC or 240vAC (resistive load)
  • Max Operating Temperature (° F)131
  • Min Operating Temperature (° F)32
  • EnclosureNEMA 4; IP66
  • Overall Width (in)2
  • Overall Height (in)1
  • Overall Depth (in)4 5/16
  • Overall Width (mm)50.8
  • Overall Height (mm)25.4
  • Overall Depth (mm)109.5
  • Panel Cutout Width (in)1 51/64
  • Panel Cutout Height (in)13/16
  • Panel Cutout Width (mm)45.5
  • Panel Cutout Height (mm)20.6
  • DescriptionUniversal-Input Controller, 90-264V
  • Warranty2 Years
Documents & Certificates
Reviews
Q&A