Honeywell Chart Paper, Roll, 50 divisions, 4.72" x 79'

Representative image only.

Honeywell Chart Paper, Roll, 50 divisions, 4.72" x 79'

Honeywell | Mfr: 46187044-050| Item: 8066080

Replacement paper for your Honeywell chart recorder

$167.23CAD / Each

$167.23CAD / Each

Buy It Together

Current Item

Honeywell Chart Paper, Roll, 50 divisions, 4.72" x 79'
Honeywell Chart Paper, Roll, 50 divisions, 4.72" x 79'
8066080

$167.23CAD / Each
+ +
Honeywell Replacement Chart Recorder Thermal Pen
8066392

$775.00CAD / Each
=
Total Price 11344.36 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Varying temperature ranges and speeds
  • 18 month warranty

More About this Item

Choose the paper compatible with your chart recorder and application needs.

18 Month Warranty
Specifications
  • Chart TypeStrip
  • Chart SpeedBlank
  • Chart Width (in)4.72
  • Chart Length (in)948
  • DescriptionChart Paper, Roll, 50 divisions, 4.72" x 79'
  • Warranty18 months
Reviews
Q&A