Honeywell 4008 Salisbury External Rod Clampsticks, 5 foot 8" length

Representative image only.

Honeywell 4008 Salisbury External Rod Clampsticks, 5 foot 8" length

Honeywell | Mfr: 4008| Item: 8643704

$1,819.64CAD / Each

$1,819.64CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Clampsticks help increase your distance from live circuits. Used for attaching and detaching grounding connectors and other clamps during electrical work.
* Constructed of closed cell foam-filled tubular fiberglass in accordance with ASTM F711
* Tough thermoplastic head ferrule
* Wide 15/16" (238 mm) opening
* Heavy rubber end cap
* Easy grip handle
* Clampsticks meet ASTM F1825

1 Year Warranty
Specifications
  • MaterialClosed cell foam-filled tubular fiberglass
  • Length (InchShort)68
  • Diameter (InchShort)3/8
  • DescriptionExternal Rod Clampsticks, 5 foot 8" length
  • Warranty1 year
Reviews
Q&A