Hinged-lid vial, 1.25" OD, 22.2 mL, 1800/CS

Representative image only.

Hinged-lid vial, 1.25" OD, 22.2 mL, 1800/CS

| Mfr: 121900-CLR| Item: 0609718

Never lose your cap with these one-piece hinged lid vials

$1,337.84CAD / Case of 1800

$1,337.84CAD / Case of 1800

Buy It Together

Current Item

Hinged-lid vial, 1.25" OD, 22.2 mL, 1800/CS
Hinged-lid vial, 1.25" OD, 22.2 mL, 1800/CS
0609718

$1,337.84CAD / Case of 1800
+
Miniature Vial with Hinged Cap, LDPE, 8.4 mL; 1000/Pk
0609450

$2,408.99CAD / Pkg of 1000
=
Total Price 3746.83 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable polypropylene

More About this Item

Vials are made of clarified polypropylene and are FDA compliant. Autoclavable.

Specifications
  • Volume (mL)22
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeFlat
  • Cap TypeHinged
  • AutoclavableYes
  • Height (in)1 57/64
  • Outside Diameter (in)1 1/4
  • Height (mm)48
  • Outside Diameter (mm)30.7
  • DescriptionHinged-lid vial, 1.25" OD, 22.2 mL, 1800/CS
Reviews
Q&A