Hinged-lid vial, 1.25" OD, 11.5 mL, 1000/CS

Representative image only.

Hinged-lid vial, 1.25" OD, 11.5 mL, 1000/CS

| Mfr: 121075-CLR| Item: 0609710

Never lose your cap with these one-piece hinged lid vials

$663.76CAD / Case of 1000

$663.76CAD / Case of 1000

Buy It Together

Current Item

Hinged-lid vial, 1.25" OD, 11.5 mL, 1000/CS
Hinged-lid vial, 1.25" OD, 11.5 mL, 1000/CS
0609710

$663.76CAD / Case of 1000
+
Miniature Vial with Hinged Cap, LDPE, 8.4 mL; 1000/Pk
0609450

$2,408.99CAD / Pkg of 1000
=
Total Price 3072.75 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable polypropylene

More About this Item

Vials are made of clarified polypropylene and are FDA compliant. Autoclavable.

Specifications
  • Volume (mL)12
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeFlat
  • Cap TypeHinged
  • AutoclavableYes
  • Height (in)1 5/64
  • Outside Diameter (in)1 3/16
  • Height (mm)27.2
  • Outside Diameter (mm)30.2
  • DescriptionHinged-lid vial, 1.25" OD, 11.5 mL, 1000/CS
Reviews
Q&A