High Temperature Green Polyester Masking Tape, 1" W; 72 yd/RL, 1 RL/pk

Representative image only.

High Temperature Green Polyester Masking Tape, 1" W; 72 yd/RL, 1 RL/pk

| Item: 0827728

$45.68CAD / Roll of 1

$45.68CAD / Roll of 1
Product Description

Key Features

  • 1 year warranty

More About this Item

Green polyester tape is ideal for high-temperature masking applications in most powder coat painting, anodizing, and plating situationsan economical alternative to polymide tape. Tape is also excellent for use as die-cut material on liner. Withstands temperatures as high as 310°F (205°C) and removes cleanly from nearly all surfaces. This tape is resistant to corrosive chemicals, tearing, and breaking. Come on a 3" diameter core.

1 Year Warranty
Specifications
  • ColorGreen
  • Thickness (mil)1.5
  • MaterialPolyester
  • Width (in)1
  • Length (ft)216
  • Width (cm)2.54
  • Length (m)65.84
  • DescriptionHigh Temperature Green Polyester Masking Tape, 1" W; 72 yd/RL, 1 RL/pk
  • Warranty1 year
Reviews
Q&A