Hi-Lo Temperature Fiberglass Cryogenic Tape, 1" W; 25 ft/RL, 1 RL/Pk

Representative image only.

Hi-Lo Temperature Fiberglass Cryogenic Tape, 1" W; 25 ft/RL, 1 RL/Pk

| Item: 0827755

$139.38CAD / Roll of 1

$139.38CAD / Roll of 1
Product Description

More About this Item

Fiberglass tape is ideal for labeling cryogenic samples, ovens, and sterilizers; or for any application that involves extreme temperatures. Withstands temperatures from –385 to 550°F
(–232 to 288°C). Textured surface can be stamped or written on with a pencil.

Specifications
  • MaterialFiberglass
  • Width (in)1
  • Length (ft)25
  • Width (cm)2.54
  • Length (m)7.62
  • DescriptionHi-Lo Temperature Fiberglass Cryogrenic Tape, 1" W; 25 ft/RL, 1 RL/Pk
Reviews
Q&A