HF Scientific 20000 MicroTPW Handheld Turbidity Meter, EPA compliant

Representative image only.

HF Scientific 20000 MicroTPW Handheld Turbidity Meter, EPA compliant

HF Scientific | Mfr: 20000| Item: 9954320

Lab accuracy in a rugged, waterproof, handheld meter

$3,207.05CAD / Each

$3,207.05CAD / Each

Buy It Together

Current Item

HF Scientific 20000 MicroTPW Handheld Turbidity Meter, EPA compliant
HF Scientific 20000 MicroTPW Handheld Turbidity Meter, EPA compliant
9954320

$3,207.05CAD / Each
+ + =
Total Price 4972.61 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

one set of sealed reuseable primary calibration standards (0.02, 10, and 1000 NTU), three indexing rings, two measuring cuvettes with lightshield caps, four AAA batteries, lens cloth, built-in quick-reference card, and carrying case.

Key Features

  • Meets or exceeds criteria specified in U.S. EPA method 180.1
  • Auto-ranging from 0 to 1100 NTU
  • Lamp life is 7 to 10 years with normal use
  • Over 5000 tests on a single set of batteries
  • 1 year warranty

More About this Item

This durable turbidimeter provides portable turbidity monitoring — ideal for field use. The waterproof housing (designed to meet NEMA 4X and IP67) allows sample measurement in any wet environment. The unit features simple calibration procedures and built-in self diagnostics. Advanced microcircuitry design increases lamp and battery life.

1 Year WarrantyIP 67
Specifications
  • Meter TypePortable
  • Display typeLCD
  • Min Turbidity0.01
  • Max Turbidity1100
  • Turbidity Resolution0.01, 0.1, or 1 NTU
  • Turbidity Accuracy±2% of reading
  • WaterproofYes
  • Battery4 AAA (included)
  • Width (cm)6.985
  • Height (cm)4.7625
  • Width (in)2 3/4
  • Height (in)1 7/8
  • DescriptionMicroTPW Handheld Turbidity Meter, EPA compliant
  • Warranty1 year
Reviews
Q&A