HEMCO Phenolic Work Surface for Universal and Clean Aire II, flat, 30" W

Representative image only.

HEMCO Phenolic Work Surface for Universal and Clean Aire II, flat, 30" W

HEMCO | Mfr: 93028| Item: 3370684

Durable fume hood work surfaces handle the toughest applications

$2,084.85CAD / Each

$2,084.85CAD / Each
Product Description

Key Features

  • Designed to suit the specific needs of your lab, ranging from surfaces built for aggressive applications to general use
  • Constructed to fit Hemco fume hoods
  • Meets UL 1805 classification and high heat requirement
  • 1 year warranty

More About this Item

The fume hood work surfaces are available in either phenolic or epoxy resin.

Phenolic resin work surfaces are ideal for general laboratory work in which greater overall chemical resistance is required. The phenolic resin combines excellent chemical resistance with superior scratch and wear resistance. Black, 1 1/4"-thick resin is flat.

1 Year WarrantyISO9001 Certified Supplier
Specifications
  • Hood Width (in)30
  • Exterior Width (in)30
  • Exterior Height (in)1.25
  • Exterior Depth (in)23
  • Shipping Weight (lbs)100
  • Shipping Weight (kg)45.4
  • DescriptionPhenolic Work Surface for Universal and Clean Aire II, flat, 30" W
  • Warranty1 Year
Reviews
Q&A